Dimming Ballast, Elctrnc, 120-277 V Lamp

LUTRON| Zoro #: G1185326| Mfr #: H3DT521CU110

$104.49 /ea

This item ships free. Details.Standard ground shipping.
Length: 18"Ballast Voltage: 120/220 to 240/277Dimming Range: 100% to 1% Level Output
Save 15%. Sign up for Z-mail.


Zoro #: G1185326 Mfr #: H3DT521CU110
Length: 18"Ballast Voltage: 120/220 to 240/277
Dimming Range: 100% to 1% Level OutputPower Factor: Greater than 0.95
Total Harmonic Distortion: Less than 10%Sound Rating: Inaudible in 27dBa Ambient Environment
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionWidth: 1-3/16"
Ballast Family: Hi Lume(R) 3DInput Watts: 26.3/26.3/26.6
Height: 1"Ballast Dimming Type: Full Range Continuous Dimming
Thermal Protection: Class PAmps AC: 0.10/0.11/0.22
Ballast Dimming: YesMin. Starting Temp.: 50 Degrees F
Standards: UL/CSAC22.2 No.74, ANSI C82.11, FCC Part 18 RFI/EMI Regulations, ANSI C62.41 Cat A, ANSI/ESD S20.20, Lutron ISO 9001.2000, 60081-IEC-6530Ballast Item: Electronic Ballast
Ballast Factor: 1Ballast Type: Electronic
Ballast Lamp Type: T5Ballast Max. Number of Lamps: 1
Ballast Max. Lamp Watts: 21Item: Dimming Ballast
Ballast Start Type: ProgrammedCountry of Origin (subject to change): Mexico


Dimming Ballast, Ballast Type Electronic, Ballast Start Type Programmed, Ballast Lamp Type T5, Ballast Family Hi Lume(R) 3D, Ballast Max. Number of Lamps 1, Ballast Voltage 120/220 to 240/277, Min. Starting Temp. 50 Degrees F, Amps AC 0.10/0.11/0.22, Input Watts 26.3/26.3/26.6, Ballast Max. Lamp Watts 21, Ballast Dimming Yes, Ballast Dimming Type Full Range Continuous Dimming, Dimming Range 100 Percent to 1 Percent Level Output