Dimming Ballast, Elctrnc, 120-277 V Lamp

LUTRON| Zoro #: G2459414| Mfr #: H3DT528CU110

$94.02 /ea

This item ships free. Details.Standard ground shipping.
Length: 18"Ballast Voltage: 120/220 to 240/277Dimming Range: 100% to 1% RLO
Save 15%. Sign up for Z-mail.


Zoro #: G2459414 Mfr #: H3DT528CU110
Length: 18"Ballast Voltage: 120/220 to 240/277
Dimming Range: 100% to 1% RLOPower Factor: Greater than 0.95
Total Harmonic Distortion: Less than 10%Sound Rating: Inaudible in 27dBa Ambient Environment
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionWidth: 1-3/16"
Ballast Family: Hi Lume(R) 3DInput Watts: 33.6/31.2/33
Height: 1"Ballast Dimming Type: Full Range Continuous Dimming
Thermal Protection: Class PAmps AC: 0.12/0.13/0.28
Ballast Dimming: YesMin. Starting Temp.: 50 Degrees F
Number of F28T5 Lamps: 1Standards: California Energy Commission Listed, UL935, CSA C22.2 No.74, Class P Thermally Protected, ANSI C82.11, FCC Part 18 EMI/RFI Emissions, ANSI C62.41, ANSI/ESD S20.20, ISO 9001.2000, 60081-IEC-6640
Ballast Item: Electronic BallastBallast Factor: 1
Ballast Type: ElectronicBallast Lamp Type: T5
Ballast Max. Number of Lamps: 1Ballast Max. Lamp Watts: 28
Item: Dimming BallastBallast Start Type: Programmed/Rapid
Country of Origin (subject to change): Mexico


Dimming Ballast, Ballast Type Electronic, Ballast Start Type Programmed/Rapid, Ballast Lamp Type T5, Ballast Family Hi Lume(R) 3D, Ballast Max. Number of Lamps 1, Ballast Voltage 120/220 to 240/277, Min. Starting Temp. 50 Degrees F, Amps AC 0.12/0.13/0.28, Input Watts 33.6/31.2/33, Ballast Max. Lamp Watts 28, Ballast Dimming Yes, Ballast Dimming Type Full Range Continuous Dimming, Dimming Range 100 Percent to 1 Percent RLO