BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Dimming Ballast, Elctrnc, 120-277 V Lamp

LUTRON| Zoro #: G2449255| Mfr #: H3DT817CU110

$110.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Starting Temp.: 50 Degrees FBallast Max. Number of Lamps: 1Ballast Lamp Type: T8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2449255 Mfr #: H3DT817CU110
Min. Starting Temp.: 50 Degrees FBallast Max. Number of Lamps: 1
Ballast Lamp Type: T8Ballast Factor: 1
Total Harmonic Distortion: Less than 10%Ballast Start Type: Programmed/Rapid
Ballast Max. Lamp Watts: 17Ballast Type: Electronic
Height: 1"Dimming Range: 100% to 0.7% Level Output
Number of F17T8 Lamps: 1Amps AC: 0.08/0.09/0.18
Input Watts: 21.6/21.6/22.2Thermal Protection: Class P
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionBallast Dimming Type: Full Range Continuous Dimming
Item: Dimming BallastStandards: California Energy Commission Listed, UL935, CSA C22.2 No.74, Class P thermally protected, ANSI C82.11, FCC Part 18 EMI/RFI emissions, ANSI C62.41, ANSI/ESD S20.20, ISO 9001.2000
Length: 18"Ballast Dimming: Yes
Ballast Family: Hi Lume(R) 3DSound Rating: Inaudible in 27dBa Ambient Environment
Width: 1-3/16"Ballast Voltage: 120/220 to 240/277
Ballast Item: Electronic BallastPower Factor: Greater than 0.95
Country of Origin (subject to change): Mexico

Description

Dimming Ballast, Ballast Type Electronic, Ballast Start Type Programmed/Rapid, Ballast Lamp Type T8, Ballast Family Hi Lume(R) 3D, Ballast Max. Number of Lamps 1, Ballast Voltage 120/220 to 240/277, Min. Starting Temp. 50 Degrees F, Amps AC 0.08/0.09/0.18, Input Watts 21.6/21.6/22.2, Ballast Max. Lamp Watts 17, Ballast Dimming Yes, Ballast Dimming Type Full Range Continuous Dimming, Dimming Range 100 Percent to 0.7 Percent Level Output

Reviews