SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Dimming Ballast, Elctrnc, 120-277 V Lamp

LUTRON| Zoro #: G2066574| Mfr #: H3DT825CU110

$104.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ballast Voltage: 120/220 to 240/277Item: Dimming BallastAmps AC: 0.11/0.11/0.26
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2066574 Mfr #: H3DT825CU110
Ballast Voltage: 120/220 to 240/277Item: Dimming Ballast
Amps AC: 0.11/0.11/0.26Thermal Protection: Class P
Height: 1"Ballast Item: Electronic Ballast
Ballast Lamp Type: T8Total Harmonic Distortion: Less than 10%
Input Watts: 31.2/26.4/30.5Ballast Type: Electronic
Ballast Dimming Type: Full Range Continuous DimmingBallast Max. Lamp Watts: 25
Dimming Range: 100% to 0.7% Level OutputMin. Starting Temp.: 50 Degrees F
Standards: California Energy Commission Listed, UL935, CSA C22.2 No.74, Class P Thermally Protected, ANSI C82.11, FCC Part 18 EMI/RFI Emissions, ANSI C62.41, ANSI/ESD S20.20, ISO 9001.2000, NEMA LL9-2009Ballast Factor: 1
Ballast Start Type: Programmed/RapidGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Number of F25T8 Lamps: 1Ballast Max. Number of Lamps: 1
Length: 18"Ballast Dimming: Yes
Power Factor: Greater than 0.95Sound Rating: Inaudible in 27dBa Ambient Environment
Width: 1-3/16"Ballast Family: Hi Lume(R) 3D
Country of Origin (subject to change): Mexico

Description

Dimming Ballast, Ballast Type Electronic, Ballast Start Type Programmed/Rapid, Ballast Lamp Type T8, Ballast Family Hi Lume(R) 3D, Ballast Max. Number of Lamps 1, Ballast Voltage 120/220 to 240/277, Min. Starting Temp. 50 Degrees F, Amps AC 0.11/0.11/0.26, Input Watts 31.2/26.4/30.5, Ballast Max. Lamp Watts 25, Ballast Dimming Yes, Ballast Dimming Type Full Range Continuous Dimming, Dimming Range 100 Percent to 0.7 Percent Level Output

Reviews