Dimming Ballast, Elctrnc, 120-277 V Lamp

LUTRON| Zoro #: G0320144| Mfr #: H3DT825CU210

$94.02 /ea

This item ships free. Details.Standard ground shipping.
Length: 18"Ballast Voltage: 120/220 to 240/277Dimming Range: 100% to 0.7% Level Output
Save 15%. Sign up for Z-mail.


Zoro #: G0320144 Mfr #: H3DT825CU210
Length: 18"Ballast Voltage: 120/220 to 240/277
Dimming Range: 100% to 0.7% Level OutputPower Factor: Greater than 0.95
Total Harmonic Distortion: Less than 10%Sound Rating: Inaudible in 27dBa Ambient Environment
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionWidth: 1-3/16"
Ballast Family: Hi Lume(R) 3DInput Watts: 56.4/55.2/55.4
Height: 1"Ballast Dimming Type: Full Range Continuous Dimming
Thermal Protection: Class PAmps AC: 0.20/0.23/0.47
Number of F25T8 Lamps: 2Ballast Dimming: Yes
Min. Starting Temp.: 50 Degrees FStandards: California Energy Commission Listed, UL935, CSA C22.2 No.74, Class P Thermally Protected, ANSI C82.11, FCC Part 18 EMI/RFI Emissions, ANSI C62.41, ANSI/ESD S20.20, ISO 9001.2000, NEMA LL9-2009
Ballast Item: Electronic BallastBallast Factor: 1
Ballast Type: ElectronicBallast Lamp Type: T8
Ballast Max. Number of Lamps: 2Ballast Max. Lamp Watts: 25
Item: Dimming BallastBallast Start Type: Programmed/Rapid
Country of Origin (subject to change): Mexico


Dimming Ballast, Ballast Type Electronic, Ballast Start Type Programmed/Rapid, Ballast Lamp Type T8, Ballast Family Hi Lume(R) 3D, Ballast Max. Number of Lamps 2, Ballast Voltage 120/220 to 240/277, Min. Starting Temp. 50 Degrees F, Amps AC 0.20/0.23/0.47, Input Watts 56.4/55.2/55.4, Ballast Max. Lamp Watts 25, Ballast Dimming Yes, Ballast Dimming Type Full Range Continuous Dimming, Dimming Range 100 Percent to 0.7 Percent Level Output