Dimming Ballast, Elctrnc, 120-277 V Lamp

LUTRON| Zoro #: G0423132| Mfr #: H3DT832CU110

$94.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 18"
Ballast Voltage: 120/220 to 240/277
Dimming Range: 100% to 0.7% Level Output
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0423132 Mfr #: H3DT832CU110
Length: 18"Ballast Voltage: 120/220 to 240/277
Dimming Range: 100% to 0.7% Level OutputNumber of F32T8U Lamps: 1
Power Factor: Greater than 0.95Total Harmonic Distortion: Less than 10%
Sound Rating: Inaudible in 27dBa Ambient EnvironmentGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Number of F32T8 Lamps: 1Width: 1-3/16"
Height: 1"Ballast Family: Hi Lume(R) 3D
Input Watts: 34.8/33.6/33.2Thermal Protection: Class P
Ballast Dimming Type: Full Range Continuous DimmingAmps AC: 0.12/0.14/0.29
Ballast Dimming: YesMin. Starting Temp.: 50 Degrees F
Standards: California Energy Commission Listed, UL935, CSA C22.2 No.74, Class P Thermally Protected, ANSI C82.11, FCC Part 18 EMI/RFI Emissions, ANSI C62.41, ANSI/ESD S20.20, ISO 9001.2000, NEMA LL9-2009Ballast Item: Electronic Ballast
Ballast Factor: 1Ballast Type: Electronic
Ballast Lamp Type: T8Ballast Max. Number of Lamps: 1
Ballast Max. Lamp Watts: 32Item: Dimming Ballast
Ballast Start Type: Programmed/RapidCountry of Origin (subject to change): Mexico

Description

Dimming Ballast, Ballast Type Electronic, Ballast Start Type Programmed/Rapid, Ballast Lamp Type T8, Ballast Family Hi Lume(R) 3D, Ballast Max. Number of Lamps 1, Ballast Voltage 120/220 to 240/277, Min. Starting Temp. 50 Degrees F, Amps AC 0.12/0.14/0.29, Input Watts 34.8/33.6/33.2, Ballast Max. Lamp Watts 32, Ballast Dimming Yes, Ballast Dimming Type Full Range Continuous Dimming, Dimming Range 100 Percent to 0.7 Percent Level Output

Reviews