KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dimming Ballast, Elctrnc, 120/240/277VLamp

LUTRON| Zoro #: G0718532| Mfr #: H3DT832GU310

$94.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Sound Rating: Inaudible in 27dBa Ambient Environment
Ballast Factor: 1
Number of F32T8 Lamps: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0718532 Mfr #: H3DT832GU310
Sound Rating: Inaudible in 27dBa Ambient EnvironmentBallast Factor: 1
Number of F32T8 Lamps: 3Ballast Dimming Type: Full Range Continuous Dimming
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionHeight: 1"
Ballast Start Type: Programmed/RapidBallast Max. Lamp Watts: 32
Length: 9-1/2"Input Watts: 99.6/96/102.5
Ballast Type: ElectronicDimming Range: 100% to 0.7% Level Output
Power Factor: Greater than 0.95Amps AC: 0.37/0.40/0.83
Ballast Family: Hi Lume(R) 3DStandards: California Energy Commission Listed, UL935, CSA C22.2 No.74, Class P Thermally Protected, ANSI C82.11, FCC Part 18 EMI/RFI Emissions, ANSI C62.41, ANSI/ESD S20.20, ISO 9001.2000, NEMA LL9-2009
Total Harmonic Distortion: Less than 10%Width: 2-2/5"
Ballast Dimming: YesBallast Item: Electronic Ballast
Ballast Max. Number of Lamps: 3Number of F32T8U Lamps: 3
Ballast Voltage: 120/220 to 240/277Ballast Lamp Type: T8
Thermal Protection: Class PMin. Starting Temp.: 50 Degrees F
Country of Origin (subject to change): Mexico

Description

Dimming Ballast, Ballast Type Electronic, Ballast Start Type Programmed/Rapid, Ballast Lamp Type T8, Ballast Family Hi Lume(R) 3D, Ballast Max. Number of Lamps 3, Ballast Voltage 120/220 to 240/277, Min. Starting Temp. 50 Degrees F, Amps AC 0.37/0.40/0.83, Input Watts 99.6/96/102.5, Ballast Max. Lamp Watts 32, Ballast Dimming Yes, Ballast Dimming Type Full Range Continuous Dimming, Dimming Range 100 Percent to 0.7 Percent Level Output

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews