SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Dimming Ballast, Elctrnc, 120/240/277VLamp

LUTRON| Zoro #: G0723554| Mfr #: H3DT832GU317

$110.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ballast Voltage: 120/220 to 240/277Item: Dimming BallastNumber of F32T8 Lamps: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0723554 Mfr #: H3DT832GU317
Ballast Voltage: 120/220 to 240/277Item: Dimming Ballast
Number of F32T8 Lamps: 3Amps AC: 0.41/0.47/0.95
Thermal Protection: Class PHeight: 1"
Ballast Item: Electronic BallastBallast Max. Lamp Watts: 32
Total Harmonic Distortion: Less than 10%Input Watts: 114/112.8/113.6
Ballast Type: ElectronicBallast Dimming Type: Full Range Continuous Dimming
Ballast Lamp Type: T8Dimming Range: 100% to 0.7% Level Output
Min. Starting Temp.: 50 Degrees FStandards: California Energy Commission Listed, UL935, CSA C22.2 No.74, Class P Thermally Protected, ANSI C82.11, FCC Part 18 EMI/RFI Emissions, ANSI C62.41, ANSI/ESD S20.20, ISO 9001.2000, NEMA LL9-2009
Ballast Factor: 1.17Ballast Start Type: Programmed/Rapid
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionBallast Max. Number of Lamps: 3
Length: 9-1/2"Ballast Dimming: Yes
Number of F32T8U Lamps: 3Power Factor: Greater than 0.95
Sound Rating: Inaudible in 27dBa Ambient EnvironmentWidth: 2-2/5"
Ballast Family: Hi Lume(R) 3DCountry of Origin (subject to change): Mexico

Description

Dimming Ballast, Ballast Type Electronic, Ballast Start Type Programmed/Rapid, Ballast Lamp Type T8, Ballast Family Hi Lume(R) 3D, Ballast Max. Number of Lamps 3, Ballast Voltage 120/220 to 240/277, Min. Starting Temp. 50 Degrees F, Amps AC 0.41/0.47/0.95, Input Watts 114/112.8/113.6, Ballast Max. Lamp Watts 32, Ballast Dimming Yes, Ballast Dimming Type Full Range Continuous Dimming, Dimming Range 100 Percent to 0.7 Percent Level Output

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews