Shop Alternate Products
This Product is Discontinued
Lutron
Fan Control, Rotary, 120V, 5 Amp, 1 Pole (Discontinued)
Mfr # FS-5E-IV
Zoro # G0302592
This Product is Discontinued
Key Features
- Max. Amps 5
- Voltage 120
- Plate Color Ivory
- Switch Color Ivory
- Type On/Off Fully Variable Rotary