Lutron
Fluorescent Ballast, Dimmable, 54W
- Zoro #: G3167738
- Mfr #: EC5T554JUNV1
Hover or click to zoom Tap to zoom
$236.04
- Dimming Method: Proprietary
- Width: 1 3/16 in
- Ballast Type: Electronic
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $236.04
Lutron #EC5T554JUNV1 Specifications
- Zoro #: G3167738
- Mfr #: EC5T554JUNV1
- Dimming Method: Proprietary
- Width: 1 3/16 in
- Ballast Type: Electronic
- Input Watts: 57/58/56W
- Item: Fluorescent Ballast
- Number of F54T5 Lamps: 1
- Ballast Dimming: Yes
- Standards: ANSI C62.41, ANSI C82.11, ANSI/ESD S20.20, CSA Certified, ISO 9001:2008, S Mark Certified, UL Listed
- Number of Bulbs Supported: 1
- Brand and Series: EcoSystem(R)
- Ballast Start Type: Programmed/Rapid
- Length: 18 in
- Amps AC: 0.48/0.24/0.21
- Total Harmonic Distortion: Less Than 10%
- Power Factor: Greater Than 0.95
- Ballast Factor: 1
- CA Title 20 Compliant: No
- Ballast Bulb Type: T5HO
- Wiring Type: Parallel
- Max. Bulb Watts: 54 W
- Dimming Range: 100% to 10%
- Thermal Protection: Class P
- Height: 1 in
- Input Voltage: 120 to 277V AC
- Starter Required: No
- Operating Amps @ 120V: 0.48 A
- Min. Starting Temp.: 50 Degrees F
- Sockets Included: No
- Frequency: 50/60Hz
- Dimming Type: Full Continuous Dimming
- Dimming: Yes
- Length (Straight Wireway): 18 in
- Product Type: Fluorescent Ballast
- Country of Origin (subject to change): Mexico
Description
EcoSystem(R), Electronic, Fluorescent Ballast, Ballast Start Type Programmed/Rapid, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, Max. Bulb Watts 54 W, Ballast Bulb Type T5HO, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method Proprietary, Dimming Range 100 Percent to 10 Percent, CA Title 20 Compliant No, Min. Starting Temp. 50 Degrees F
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Lutron #EC5T554JUNV1
Explore more
- LUTRON Dimming Ballast, Elctrnc, 120-277 V Lamp H3DT832CU217
- LUTRON Dimming Ballast, 120 to277V, 48 In Lamp EHDT832GU317
- LUTRON Dimming Ballast, 120-277 V, 24 In Lamp EHDT817MU210
- LUTRON Dimming Ballast, 120-277 V, 60 In Lamp H3DT840CU110
- LUTRON Fluorescent Ballast, Dimmable, 28W EC5T528JUNV1
- LUTRON Adapter Plate, For Studded Ballasts CFL-JBA-FAB
- LUTRON Dimming Ballast, Elctrnc, 120-277 V Lamp H3DT817CU110
- LUTRON Dimming Ballast, 120-277 V, 36 In Lamp EHDT825MU110
- LUTRON Fluorescent Ballast, Dimmable, 32W EC5T832GUNV3L
- LUTRON Dimming Ballast, 120-277 V, 24 In Lamp EHDT817MU110
- LEVITON LAMP BALLASTS T5HO 1LAMP 54W UL CSA SD1J5-54M
- Lutron Dimming Ballasts