KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lighting Dimmer, 1-Pole, Toggle, Ivory

LUTRON| Zoro #: G0755824| Mfr #: AY-600PH-IV

$14.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120VAC
Style: Toggle
Item: Lighting Dimmer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0755824 Mfr #: AY-600PH-IV
Voltage: 120VACStyle: Toggle
Item: Lighting DimmerColor: Ivory
Wall Box Size: Single GangLamp Type: Incandescent/Halogen
Max. Capacity: 600WSwitch Type: 1-Pole
Standards: UL1472/CSA C22.2 184.1Wall Plate: Not included
Country of Origin (subject to change): Mexico

Description

Lighting Dimmer, Light Technology Halogen, Incandescent, Switch Type - Motion Sensing and Dimming 1-Pole, Switch Style - Motion Sensing and Dimming Toggle, Slide, Max. Capacity @ 120VAC 600W (Halogen, Incandescent), Operating Voltage - Motion Sensing and Dimming 120VAC, Color - Motion Sensing and Dimming Ivory, Installation Location - Motion Sensor Wall Switch Box, Number of Gangs 1, Wall Plate Not Included, Description/Special Features Toggle On/Off and Mini Slider to Dim or Brighten

Reviews