Lighting Dimmer, 3-Way, Toggle, White

LUTRON| Zoro #: G0342483| Mfr #: AY-603PH-WH

$18.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Type: Incandescent/Halogen
Wall Box Size: Single Gang
Style: Toggle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0342483 Mfr #: AY-603PH-WH
Lamp Type: Incandescent/HalogenWall Box Size: Single Gang
Style: ToggleWall Plate: Not included
Voltage: 120VACStandards: UL1472/CSA C22.2 184.1
Description/Special Features: Toggle On/Off and Mini Slider to Dim or BrightenColor: White
Switch Type: 3-WayItem: Lighting Dimmer
Max. Capacity: 600WCountry of Origin (subject to change): Mexico

Description

Lighting Dimmer, Light Technology Halogen, Incandescent, Switch Type - Motion Sensing and Dimming 3-Way, Switch Style - Motion Sensing and Dimming Toggle, Slide, Max. Capacity @ 120VAC 600W (Halogen, Incandescent), Operating Voltage - Motion Sensing and Dimming 120VAC, Color - Motion Sensing and Dimming White, Installation Location - Motion Sensor Wall Switch Box, Number of Gangs 1, Wall Plate Not Included, Description/Special Features Toggle On/Off and Mini Slider to Dim or Brighten

Reviews