Lutron

Lighting Dimmer Control, 120 to 277V, Wht

Lutron Lighting Dimmer Control, 120 to 277V, Wht DVSTV-WH
Hover or click to zoom Tap to zoom
  • Item - Motion Sensing and Dimming: Lighting Dimmer
  • Switch Style - Motion Sensing and Dimming: Concealed with On/Off Rocker
  • Lighting Technology: Fluorescent, LED
  • Communication Method - Motion Sensing and Dimming: Hard Wired
  • Switch Type - Motion Sensing and Dimming: 1-Pole, 3-Way
  • Number of Gangs: 1
  • Operating Voltage - Motion Sensing and Dimming: 120 to 277V AC
  • Max. Capacity @ 120VAC: 8.0A (Fluorescent Ballast, LED)
See full product details
$75.00

Subtotal: $75.00

Lutron #DVSTV-WH Specifications

  • Item - Motion Sensing and Dimming: Lighting Dimmer
  • Switch Style - Motion Sensing and Dimming: Concealed with On/Off Rocker
  • Lighting Technology: Fluorescent, LED
  • Communication Method - Motion Sensing and Dimming: Hard Wired
  • Switch Type - Motion Sensing and Dimming: 1-Pole, 3-Way
  • Number of Gangs: 1
  • Operating Voltage - Motion Sensing and Dimming: 120 to 277V AC
  • Max. Capacity @ 120VAC: 8.0A (Fluorescent Ballast, LED)
  • Max. Capacity @ 277VAC: 8A (Fluorescent, LED)
  • Color - Motion Sensing and Dimming: White
  • Wall Plate: Not included
  • Item: Lighting Dimmer
  • Style: Decora
  • Max. Capacity: 8A load switching with 50mA 0-10V sink only
  • Installation Location - Motion Sensor: Wall Switch Box
  • Switch Type: 1-Pole, 3-Way
  • Wall Box Size: Single Gang
  • Ballast Type - Light Dimming: 0 to 10V Dimming LED Driver, 0 to10V Dimming Fluorescent Ballast
  • Control Method: 8A Switching w/ 0-10V control
  • Standards: UL Listed to US and Canadian Safety Requirements UL244A
  • Color: White
  • Description/Special Features: Decora Style
  • Lamp Type: Electronic Ballasts, LED Drivers
  • Voltage: 120 to 277V
  • Country of Origin (subject to change): Mexico

Description

Lighting Dimmer, Item - Motion Sensing and Dimming Lighting Dimmer, Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way, Lighting Technology Fluorescent, LED, Communication Method - Motion Sensing and Dimming Hard Wired, Switch Style - Motion Sensing and Dimming Concealed with On/Off Rocker, Number of Gangs 1, Operating Voltage - Motion Sensing and Dimming 120 to 277 V AC, Max. Capacity @ 120VAC 8 A (Fluorescent Ballast, LED), Max. Capacity @ 277VAC 8 A (Fluorescent, LED)

Reviews of Lutron #DVSTV-WH

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.