KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lighting Dimmer, Incandescent/Halogen

LUTRON| Zoro #: G1121486| Mfr #: MA-600H-IV

$28.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120VAC
Style: Rocker
Item: Lighting Dimmer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1121486 Mfr #: MA-600H-IV
Voltage: 120VACStyle: Rocker
Item: Lighting DimmerColor: Ivory
Wall Box Size: Single GangLamp Type: Incandescent/Halogen
Max. Capacity: 600WSwitch Type: Multilocation
Standards: UL1472/CSA C22.2 184.1Wall Plate: Not included
Country of Origin (subject to change): Mexico

Description

Lighting Dimmer, Lamp Type Incandescent/Halogen, Switch Type Multilocation, Style Rocker, Max. Capacity 600W, Voltage 120VAC, Color Ivory, Wall Box Size Single Gang, Description/Special Features Tap On to Favorite Level/Off, Double Tap for Full On, Press, Hold and Release for Delayed Fade-to-Off, Standards UL1472/CSA C22.2 184.1, Wall Plate Not Included

Reviews