PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Lighting Dimmer, Multilocation/1-Pole

LUTRON| Zoro #: G2076191| Mfr #: MAF-6AM-277-WH

$194.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 277VACColor: WhiteWall Box Size: Single Gang
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2076191 Mfr #: MAF-6AM-277-WH
Voltage: 277VACColor: White
Wall Box Size: Single GangMax. Capacity: 20 Ballasts or 6A
Lamp Type: (3) Wire Fluorescents, Hi-Lume(R) LED DriversControl Method: 3-Wire
Description/Special Features: Tap On to Favorite Level/Off, Double Tap for Full On, Press, Hold and Release for Delayed Fade-to-Off, For Use With Fluorescent, LED, CFLItem: Lighting Dimmer
Standards: UL1472/CSA C22.2 184.1Style: Rocker
Switch Type: 1-PoleWall Plate: Not included
Includes: Wire NutsCountry of Origin (subject to change): United States

Description

Lighting Dimmer, Light Technology Fluorescent, LED, Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way, Multilocation, Switch Style - Motion Sensing and Dimming Rocker, Push Button, Max. Capacity @ 277VAC 20 Fluorescent Ballasts or 16A, Operating Voltage - Motion Sensing and Dimming 277VAC, Color - Motion Sensing and Dimming White, Installation Location - Motion Sensor Wall Switch Box, Number of Gangs 1, Ballast Type - Light Dimming 3-Wire Fluorescent Ballast, Hi-Lume(R) LED Driver

Reviews