PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Lighting Dimmer, Multilocation/1-Pole

LUTRON| Zoro #: G2267587| Mfr #: MAF-6AM-IV

$111.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: IvoryControl Method: 3-WireItem: Lighting Dimmer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2267587 Mfr #: MAF-6AM-IV
Color: IvoryControl Method: 3-Wire
Item: Lighting DimmerMax. Capacity: 20 Ballasts or 6A
Wall Plate: Not includedLamp Type: (3) Wire Fluorescents, Hi-Lume(R) LED Drivers
Includes: Wire NutsStandards: UL1472/CSA C22.2 184.1
Description/Special Features: Tap On to Favorite Level/Off, Double Tap for Full On, Press, Hold and Release for Delayed Fade-to-Off, For Use With Fluorescent, LED, CFLWall Box Size: Single Gang
Style: RockerSwitch Type: 1-Pole
Voltage: 120VACCountry of Origin (subject to change): United States

Description

Lighting Dimmer, Item - Motion Sensing and Dimming Lighting Dimmer, Switch Type - Motion Sensing and Dimming 1-Pole, Multilocation, Light Technology 3-Wire Fluorescent, LED, Communication Method - Motion Sensing and Dimming Hard Wired, Switch Style - Motion Sensing and Dimming Push Button, Number of Gangs 1, Operating Voltage - Motion Sensing and Dimming 120VAC, Max. Capacity @ 120VAC 20 Fluorescent Ballasts or 6A, Color - Motion Sensing and Dimming Ivory

Reviews