Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Lighting Dimmer, Multilocation/1-Pole

  • Zoro #: G0912073
  • Mfr #: MAF-6AM-WH

$140.52

  • Switch Type - Motion Sensing and Dimming: 1-Pole, Multilocation
  • Control Method: 3-Wire
  • Style: Rocker
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Lutron #MAF-6AM-WH Specifications

  • Zoro #: G0912073
  • Mfr #: MAF-6AM-WH
Switch Type - Motion Sensing and Dimming: 1-Pole, Multilocation Control Method: 3-Wire
Style: Rocker Communication Method - Motion Sensing and Dimming: Hard Wired
Operating Voltage - Motion Sensing and Dimming: 120VAC Max. Capacity: 20 Ballasts or 6A
Installation Location - Motion Sensor: Wall Switch Box Lamp Type: (3) Wire Fluorescents, Hi-Lume(R) LED Drivers
Wall Plate: Not included Includes: Wire Nuts
Number of Gangs: 1 Standards: UL1472/CSA C22.2 184.1
Ballast Type - Light Dimming: 3-Wire Dimming Fluorescent Ballast, 3-Wire Dimming LED Driver Voltage: 120VAC
Color: White Lighting Technology: 3-Wire Fluorescent, LED
Item: Lighting Dimmer Color - Motion Sensing and Dimming: White
Description/Special Features: Tap On to Favorite Level/Off, Double Tap for Full On, Press, Hold and Release for Delayed Fade-to-Off, For Use With Fluorescent, LED, CFL Item - Motion Sensing and Dimming: Lighting Dimmer
Switch Type: 1-Pole Wall Box Size: Single Gang
Max. Capacity @ 120VAC: 20 Fluorescent Ballasts or 6A Country of Origin (subject to change): United States

Description

While shopping for lighting dimmers, you'll find an additional selection of wall switches, as well as electrical wall plates for the mounting and installation of electric lighting. Here is some additional information about this Lighting Dimmer : COLOR: White, VOLTAGE: 120VAC, LAMP TYPE: (3) Wire Fluorescents, Hi-Lume(R) LED Drivers

Reviews of Lutron #MAF-6AM-WH