Lighting Dimmer, Rotary, 1-Pole, 1000W

LUTRON| Zoro #: G0839623| Mfr #: C-1000-BE

$39.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0839623 Mfr #: C-1000-BE
Standards: UL1472/CSA C22.2 184.1Item: Lighting Dimmer
Voltage: 120VACWall Box Size: Single Gang
Description/Special Features: Captive Knob, Heavy Duty Components for Surge ProtectionMax. Capacity: 1000W
Switch Type: 1-PoleColor: Beige
Wall Plate: IncludedLamp Type: Incandescent/Halogen
Style: RotaryCountry of Origin (subject to change): St Kitts/Nevis

Product Description

Lighting Dimmer, Lamp Type Incandescent/Halogen, Switch Type 1-Pole, Style Rotary, Max. Capacity 1000W, Voltage 120VAC, Color Beige, Wall Box Size Single Gang, Description/Special Features Captive Knob, Heavy Duty Components for Surge Protection, Standards UL1472/CSA C22.2 184.1, Wall Plate Included

Product Reviews

Save 15%. Sign up for Z-mail.