Lighting Dimmer, Rotary, 1-Pole, 1500W

LUTRON| Zoro #: G1484427| Mfr #: C-1500-BE

$70.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1484427 Mfr #: C-1500-BE
Item: Lighting DimmerStandards: UL1472/CSA C22.2 184.1
Voltage: 115VACWall Box Size: Single Gang/Two Gang
Description/Special Features: Captive Knob, Heavy Duty Components for Surge ProtectionMax. Capacity: 1500W
Switch Type: 1-PoleColor: Beige
Wall Plate: IncludedLamp Type: Incandescent/Halogen
Style: RotaryCountry of Origin (subject to change): St Kitts/Nevis

Product Description

Lighting Dimmer, Lamp Type Incandescent/Halogen, Switch Type 1-Pole, Style Rotary, Max. Capacity 1500W, Voltage 115VAC, Color Beige, Wall Box Size Single Gang/Two Gang, Description/Special Features Captive Knob, Heavy Duty Components for Surge Protection, Standards UL1472/CSA C22.2 184.1, Wall Plate Included

Product Reviews

Save 15%. Sign up for Z-mail.