KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lighting Dimmer, Rotary, 1-Pole, 2000W

LUTRON| Zoro #: G1236785| Mfr #: C-2000-BE

$84.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VAC
Description/Special Features: Captive Knob, Heavy Duty Components for Surge Protection
Color: Beige
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1236785 Mfr #: C-2000-BE
Voltage: 120VACDescription/Special Features: Captive Knob, Heavy Duty Components for Surge Protection
Color: BeigeStyle: Rotary
Item: Lighting DimmerWall Box Size: Single Gang
Lamp Type: Incandescent/HalogenMax. Capacity: 2000W
Switch Type: 1-PoleStandards: UL1472/CSA C22.2 184.1
Wall Plate: IncludedCountry of Origin (subject to change): Saint Kitts and Nevis

Description

Lighting Dimmer, Light Technology Halogen, Incandescent, Switch Type - Motion Sensing and Dimming 1-Pole, Switch Style - Motion Sensing and Dimming Rotary, Max. Capacity @ 120VAC 2000W (Incandescent), Operating Voltage - Motion Sensing and Dimming 120VAC, Color - Motion Sensing and Dimming Beige, Installation Location - Motion Sensor Wall Switch Box, Number of Gangs 1, Wall Plate Included, Description/Special Features Captive Knob, Heavy Duty Components for Surge Protection

Reviews