DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Lighting Dimmer, Rotary, 1-Pole/3-Way, 600W

LUTRON| Zoro #: G0463626| Mfr #: D-603PG-IV

$10.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Type: Incandescent/Halogen
Wall Box Size: Single Gang
Style: Rotary
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0463626 Mfr #: D-603PG-IV
Lamp Type: Incandescent/HalogenWall Box Size: Single Gang
Style: RotaryWall Plate: Not included
Voltage: 120VACStandards: UL1472/CSA C22.2 184.1
Description/Special Features: Push On/Off, Rotate to Adjust Light Levels, eco-dim(R)Color: Ivory
Switch Type: 1-Pole, 3-WayItem: Lighting Dimmer
Max. Capacity: 600WCountry of Origin (subject to change): China

Description

Lighting Dimmer, Light Technology Halogen, Incandescent, Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way, Switch Style - Motion Sensing and Dimming Rotary, Max. Capacity @ 120VAC 600W (Halogen, Incandescent), Operating Voltage - Motion Sensing and Dimming 120VAC, Color - Motion Sensing and Dimming Ivory, Installation Location - Motion Sensor Wall Switch Box, Number of Gangs 1, Wall Plate Not Included, Description/Special Features Push On/Off, Rotate to Adjust Light Levels, eco-dim(R)

Reviews