PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Lighting Dimmer, Rotary, 1-Pole/3-Way, 600W

LUTRON| Zoro #: G0426334| Mfr #: D-603PG-WH

$12.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120VACColor: WhiteSwitch Type: 1-Pole, 3-Way
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0426334 Mfr #: D-603PG-WH
Voltage: 120VACColor: White
Switch Type: 1-Pole, 3-WayDescription/Special Features: Push On/Off, Rotate to Adjust Light Levels, eco-dim(R)
Wall Box Size: Single GangStyle: Rotary
Item: Lighting DimmerLamp Type: Incandescent/Halogen
Wall Plate: Not includedStandards: UL1472/CSA C22.2 184.1
Max. Capacity: 600WCountry of Origin (subject to change): China

Description

Lighting Dimmer, Item - Motion Sensing and Dimming Lighting Dimmer, Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way, Light Technology Halogen, Incandescent, Communication Method - Motion Sensing and Dimming Hard Wired, Switch Style - Motion Sensing and Dimming Rotary, Number of Gangs 1, Operating Voltage - Motion Sensing and Dimming 120VAC, Max. Capacity @ 120VAC 600W (Halogen, Incandescent), Color - Motion Sensing and Dimming White

Reviews