Lighting Dimmer, Rotary, 3-Way, 600W

LUTRON| Zoro #: G1877793| Mfr #: D-603P-IV

$9.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Style: RotaryColor: IvorySwitch Type: 3-Way
Save 15%. Sign up for Z-mail.


Zoro #: G1877793 Mfr #: D-603P-IV
Style: RotaryColor: Ivory
Switch Type: 3-WayDescription/Special Features: Push On/Off, Rotate to Adjust Light Levels
Voltage: 120VACStandards: UL1472/CSA C22.2 184.1
Wall Box Size: Single GangWall Plate: Not included
Lamp Type: Incandescent/HalogenItem: Lighting Dimmer
Max. Capacity: 600WCountry of Origin (subject to change): Saint Kitts and Nevis


Lighting Dimmer, Light Technology Halogen, Incandescent, Switch Type - Motion Sensing and Dimming 3-Way, Switch Style - Motion Sensing and Dimming Rotary, Max. Capacity @ 120VAC 600W (Halogen, Incandescent), Operating Voltage - Motion Sensing and Dimming 120VAC, Color - Motion Sensing and Dimming Ivory, Installation Location - Motion Sensor Wall Switch Box, Number of Gangs 1, Wall Plate Not Included, Description/Special Features Push On/Off, Rotate to Adjust Light Levels