KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lighting Dimmer, Slide, 1-Pole, 1000W, 120V

LUTRON| Zoro #: G0840831| Mfr #: N-1000-WH

$64.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VAC
Description/Special Features: Slide-To-Off
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0840831 Mfr #: N-1000-WH
Voltage: 120VACDescription/Special Features: Slide-To-Off
Color: WhiteStyle: Slide
Item: Lighting DimmerWall Box Size: Single Gang
Lamp Type: Incandescent/HalogenMax. Capacity: 1000W
Switch Type: 1-PoleStandards: UL1472/CSA C22.2 184.1
Wall Plate: IncludedCountry of Origin (subject to change): Saint Kitts and Nevis

Description

Lighting Dimmer, Lamp Type Incandescent/Halogen, Switch Type 1-Pole, Style Slide, Max. Capacity 1000W, Voltage 120VAC, Color White, Wall Box Size Single Gang, Description/Special Features Slide-To-Off, Standards UL1472/CSA C22.2 184.1, Wall Plate Included

Reviews