SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lighting Dimmer, Slide, 1-Pole, 1000W

LUTRON| Zoro #: G0407294| Mfr #: N-1000-IV

$57.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VACColor: IvorySwitch Type: 1-Pole
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0407294 Mfr #: N-1000-IV
Voltage: 120VACColor: Ivory
Switch Type: 1-PoleDescription/Special Features: Slide-To-Off
Wall Box Size: Single GangStyle: Slide
Item: Lighting DimmerLamp Type: Incandescent/Halogen
Wall Plate: IncludedStandards: UL1472/CSA C22.2 184.1
Max. Capacity: 1000WCountry of Origin (subject to change): Saint Kitts and Nevis

Description

Lighting Dimmer, Item - Motion Sensing and Dimming Lighting Dimmer, Switch Type - Motion Sensing and Dimming 1-Pole, Light Technology Halogen, Incandescent, Communication Method - Motion Sensing and Dimming Hard Wired, Switch Style - Motion Sensing and Dimming Slide to Off, Number of Gangs 1, Operating Voltage - Motion Sensing and Dimming 120VAC, Max. Capacity @ 120VAC 1000W (Halogen, Incandescent), Color - Motion Sensing and Dimming Ivory

Reviews