Lighting Dimmer, Slide, 1-Pole, 1500W

LUTRON| Zoro #: G1739936| Mfr #: N-1500-IV

$103.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VACColor: IvorySwitch Type: 1-Pole
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1739936 Mfr #: N-1500-IV
Voltage: 120VACColor: Ivory
Switch Type: 1-PoleDescription/Special Features: Slide-To-Off
Wall Box Size: Single GangStyle: Slide
Item: Lighting DimmerLamp Type: Incandescent/Halogen
Wall Plate: IncludedStandards: UL1472/CSA C22.2 184.1
Max. Capacity: 1500WCountry of Origin (subject to change): Saint Kitts and Nevis

Description

Lighting Dimmer, Light Technology Halogen, Incandescent, Switch Type - Motion Sensing and Dimming 1-Pole, Switch Style - Motion Sensing and Dimming Slide to Off, Max. Capacity @ 120VAC 1500W (Halogen, Incandescent), Operating Voltage - Motion Sensing and Dimming 120VAC, Color - Motion Sensing and Dimming Ivory, Installation Location - Motion Sensor Wall Switch Box, Number of Gangs 1, Wall Plate Included, Description/Special Features Slide-To-Off

Reviews