BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Lighting Dimmer, Slide, 1-Pole, 600W

LUTRON| Zoro #: G0784244| Mfr #: N-600-IV

$23.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: IvoryStandards: UL1472/CSA C22.2 184.1Style: Slide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0784244 Mfr #: N-600-IV
Color: IvoryStandards: UL1472/CSA C22.2 184.1
Style: SlideWall Plate: Included
Switch Type: 1-PoleItem: Lighting Dimmer
Lamp Type: Incandescent/HalogenWall Box Size: Single Gang
Description/Special Features: Slide-To-OffVoltage: 120VAC
Max. Capacity: 600WCountry of Origin (subject to change): Saint Kitts and Nevis

Description

Lighting Dimmer, Item - Motion Sensing and Dimming Lighting Dimmer, Switch Type - Motion Sensing and Dimming 1-Pole, Light Technology Halogen, Incandescent, Communication Method - Motion Sensing and Dimming Hard Wired, Switch Style - Motion Sensing and Dimming Slide to Off, Number of Gangs 1, Operating Voltage - Motion Sensing and Dimming 120VAC, Max. Capacity @ 120VAC 600W (Halogen, Incandescent), Color - Motion Sensing and Dimming Ivory

Reviews