Lighting Dimmer, Slide, 1-Pole, Rocker, 600W

LUTRON| Zoro #: G1907105| Mfr #: S-600H-IV

$10.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Description/Special Features: Slide Up to Brighten, Down to Dim, Rocker On/Off
Wall Box Size: Single Gang
Standards: UL1472/CSA C22.2 184.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1907105 Mfr #: S-600H-IV
Description/Special Features: Slide Up to Brighten, Down to Dim, Rocker On/OffWall Box Size: Single Gang
Standards: UL1472/CSA C22.2 184.1Includes: Wire Nuts
Switch Type: 1-PoleStyle: Rocker
Wall Plate: Not includedVoltage: 120VAC
Color: IvoryLamp Type: Incandescent/Halogen
Item: Lighting DimmerMax. Capacity: 600W
Country of Origin (subject to change): China

Description

Lighting Dimmer, Light Technology Halogen, Incandescent, Switch Type - Motion Sensing and Dimming 1-Pole, Switch Style - Motion Sensing and Dimming Rocker, Slide, Max. Capacity @ 120VAC 600W (Halogen, Incandescent), Operating Voltage - Motion Sensing and Dimming 120VAC, Color - Motion Sensing and Dimming Ivory, Installation Location - Motion Sensor Wall Switch Box, Number of Gangs 1, Wall Plate Not Included, Description/Special Features Slide Up to Brighten, Down to Dim, Rocker On/Off

Reviews