Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Lighting Dimmer, Slide, 1-Pole, Rocker

  • Zoro #: G3195184
  • Mfr #: S-600P-IV

$13.06

  • Description/Special Features: Slide Up to Brighten, Down to Dim, Rocker On/Off
  • Wall Box Size: Single Gang
  • Operating Voltage - Motion Sensing and Dimming: 120VAC
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Lutron #S-600P-IV Specifications

  • Zoro #: G3195184
  • Mfr #: S-600P-IV
Description/Special Features: Slide Up to Brighten, Down to Dim, Rocker On/Off Wall Box Size: Single Gang
Operating Voltage - Motion Sensing and Dimming: 120VAC Item: Lighting Dimmer
Includes: Wire Nuts Max. Capacity: 600W
Color: Ivory Installation Location - Motion Sensor: Wall Switch Box
Standards: UL1472/CSA C22.2 184.1 Wall Plate: Not included
Item - Motion Sensing and Dimming: Lighting Dimmer Voltage: 120VAC
Switch Style - Motion Sensing and Dimming: Slide with On/Off Rocker Number of Gangs: 1
Max. Capacity @ 120VAC: 600W (Halogen, Incandescent) Color - Motion Sensing and Dimming: Ivory
Lighting Technology: Halogen, Incandescent Communication Method - Motion Sensing and Dimming: Hard Wired
Switch Type - Motion Sensing and Dimming: 1-Pole Lamp Type: Incandescent/Halogen
Style: Rocker Switch Type: 1-Pole
Country of Origin (subject to change): China

Description

Shop lighting dimmers in various colors for different lamp types with the voltage requirements you need to get the job done. This Lighting Dimmer includes characteristics like: COLOR: Ivory, VOLTAGE: 120VAC, LAMP TYPE: Incandescent/Halogen

Reviews of Lutron #S-600P-IV