KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lighting Dimmer, Slide, 1-Pole, Rocker

LUTRON| Zoro #: G1936557| Mfr #: S-600P-WH

$17.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120VAC
Includes: Wire Nuts
Description/Special Features: Slide Up to Brighten, Down to Dim, Rocker On/Off
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1936557 Mfr #: S-600P-WH
Voltage: 120VACIncludes: Wire Nuts
Description/Special Features: Slide Up to Brighten, Down to Dim, Rocker On/OffColor: White
Style: RockerItem: Lighting Dimmer
Wall Box Size: Single GangLamp Type: Incandescent/Halogen
Max. Capacity: 600WSwitch Type: 1-Pole
Standards: UL1472/CSA C22.2 184.1Wall Plate: Not included
Country of Origin (subject to change): China

Description

Lighting Dimmer, Lamp Type Incandescent/Halogen, Switch Type 1-Pole, Style Rocker, Max. Capacity 600W, Voltage 120VAC, Color White, Wall Box Size Single Gang, Description/Special Features Skylark(R), Slide with Rocker Digital Fade, Preset, Standards UL1472/CSA C22.2 184.1, Wall Plate Not Included, Includes Wire Nuts

Reviews