KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lighting Dimmer, Slide, 1-Pole/3-Way

LUTRON| Zoro #: G2365763| Mfr #: DV-603PG-IV

$24.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120VAC
Includes: Wire Nuts
Color: Ivory
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2365763 Mfr #: DV-603PG-IV
Voltage: 120VACIncludes: Wire Nuts
Color: IvoryStyle: Paddle
Item: Lighting DimmerWall Box Size: Single Gang
Lamp Type: Incandescent/HalogenMax. Capacity: 1A
Switch Type: 1-Pole, 3-WayStandards: UL1472/CSA C22.2 184.1
Wall Plate: Not includedCountry of Origin (subject to change): China

Description

Lighting Dimmer, Lamp Type Incandescent/Halogen, Switch Type 1-Pole, 3-Way, Style Decora, Max. Capacity 1A, Voltage 120VAC, Color Ivory, Wall Box Size Single Gang, Description/Special Features Eco-Dim(R) Guaranteed 15 Percent Energy Savings, Standards UL1472/CSA C22.2 184.1, Wall Plate Not Included, Includes Wire Nuts

Reviews