Lighting Dimmer, Slide, 1-Pole/3-Way

LUTRON| Zoro #: G0831765| Mfr #: N-2003P-WH

$173.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Description/Special Features: Slide Up to Brighten, Down to Dim
Wall Box Size: Single Gang
Standards: UL1472/CSA C22.2 184.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0831765 Mfr #: N-2003P-WH
Description/Special Features: Slide Up to Brighten, Down to DimWall Box Size: Single Gang
Standards: UL1472/CSA C22.2 184.1Includes: Wallplate
Switch Type: 1-Pole, 3-WayStyle: Slide
Wall Plate: IncludedVoltage: 120VAC
Color: WhiteLamp Type: Incandescent/Halogen
Item: Lighting DimmerMax. Capacity: 2000W
Country of Origin (subject to change): Saint Kitts and Nevis

Description

Lighting Dimmer, Light Technology Halogen, Incandescent, Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way, Switch Style - Motion Sensing and Dimming Slide to Off, Max. Capacity @ 120VAC 2000W (Incandescent), Operating Voltage - Motion Sensing and Dimming 120VAC, Color - Motion Sensing and Dimming White, Installation Location - Motion Sensor Wall Switch Box, Number of Gangs 1, Wall Plate Included, Description/Special Features Slide Up to Brighten, Down to Dim, Includes Wallplate

Reviews