KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lighting Dimmer, Slide, 3-Way, Decora

LUTRON| Zoro #: G0480523| Mfr #: DV-603P-IV

$24.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120VAC
Includes: Wire Nuts
Color: Ivory
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0480523 Mfr #: DV-603P-IV
Voltage: 120VACIncludes: Wire Nuts
Color: IvoryStyle: Paddle
Item: Lighting DimmerWall Box Size: Single Gang
Lamp Type: Incandescent/HalogenMax. Capacity: 600W
Switch Type: 3-WayStandards: UL1472/CSA C22.2 184.1
Wall Plate: Not includedCountry of Origin (subject to change): China

Description

Lighting Dimmer, Lamp Type Incandescent/Halogen, Switch Type 3-Way, Style Decora, Max. Capacity 600W, Voltage 120VAC, Color Ivory, Wall Box Size Single Gang, Description/Special Features Matches Existing Designer-Style Switches, Built In Soft Glow Locator Light, Standards UL1472/CSA C22.2 184.1, Wall Plate Not Included, Includes Wire Nuts

Reviews