Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Lighting Dimmer, Slide, 3-Way, Decora

  • Zoro #: G1016312
  • Mfr #: DV-603P-WH

$25.44

Details
  • Max. Capacity: 600W
  • Includes: Wire Nuts
  • Voltage: 120VAC
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Lutron #DV-603P-WH Specifications

  • Zoro #: G1016312
  • Mfr #: DV-603P-WH
Max. Capacity: 600W Includes: Wire Nuts
Voltage: 120VAC Number of Gangs: 1
Switch Type: 3-Way Standards: UL1472/CSA C22.2 184.1
Description/Special Features: Paddle On/Off and Mini Slider to Dim or Brighten Item: Lighting Dimmer
Color: White Wall Box Size: Single Gang
Wall Plate: Not included Lamp Type: Incandescent/Halogen
Style: Paddle Country of Origin (subject to change): China

Description

Our lighting dimmers are a popular choice for creating mood lighting in restaurants, hotels, private homes and even entertainment venues. Here are some important details for the Lighting Dimmer : COLOR: White, VOLTAGE: 120VAC, LAMP TYPE: Incandescent/Halogen

Reviews of Lutron #DV-603P-WH