Lighting Dimmer, Slide, Fluorescent, 1-Pole

LUTRON| Zoro #: G1434273| Mfr #: NTFTU-5A-277-WH

$185.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Style: Slide
Color: White
Switch Type: 1-Pole
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1434273 Mfr #: NTFTU-5A-277-WH
Style: SlideColor: White
Switch Type: 1-PoleDescription/Special Features: Thin Profile, Enclosed Heat Sink, Slide Up to Brighten, Down to Dim, For Use With Fluorescent, LED, CFL
Voltage: 277VACIncludes: Wire Nuts
Standards: UL1472/CSA C22.2 184.1Wall Box Size: Single Gang
Wall Plate: IncludedLamp Type: Fluorescent
Control Method: 2-Wire (+Hot & Neutral)Item: Lighting Dimmer
Max. Capacity: 5ACountry of Origin (subject to change): United States

Description

Lighting Dimmer, Light Technology 2-Wire Fluorescent, Switch Type - Motion Sensing and Dimming 1-Pole, Switch Style - Motion Sensing and Dimming Slide to Off, Max. Capacity @ 277VAC 5A (Fluorescent), Operating Voltage - Motion Sensing and Dimming 277VAC, Color - Motion Sensing and Dimming White, Installation Location - Motion Sensor Wall Switch Box, Number of Gangs 1, Ballast Type - Light Dimming Electronic Dimming Fluorescent Ballast, Wall Plate Included

Reviews