Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Lighting Dimmer, Slide, Fluorescent, 1-Pole
  • Zoro #: G0256654
  • Mfr #: NTFTU-5A-WH
$123.11
  • Item - Motion Sensing and Dimming: Lighting Dimmer
  • Max. Capacity @ 120VAC: 5A (Fluorescent Ballast)
  • Voltage: 120VAC
See full product details
This item ships free.

Lutron #NTFTU-5A-WH Specifications

  • Zoro #: G0256654
  • Mfr #: NTFTU-5A-WH
Item - Motion Sensing and Dimming: Lighting Dimmer Max. Capacity @ 120VAC: 5A (Fluorescent Ballast)
Voltage: 120VAC Installation Location - Motion Sensor: Wall Switch Box
Max. Capacity: 5A Ballast Type - Light Dimming: 2-Wire Dimming Fluorescent Ballast
Includes: Wire Nuts Control Method: 2-Wire (+Hot & Neutral)
Switch Type - Motion Sensing and Dimming: 1-Pole Lamp Type: Fluorescent
Color - Motion Sensing and Dimming: White Operating Voltage - Motion Sensing and Dimming: 120VAC
Wall Box Size: Single Gang Number of Gangs: 1
Item: Lighting Dimmer Description/Special Features: Thin Profile, Enclosed Heat Sink, Compatible with Advance Mark X ballasts
Switch Style - Motion Sensing and Dimming: Slide Lighting Technology: 2-Wire Fluorescent
Style: Slide Color: White
Standards: UL1472/CSA C22.2 184.1 Switch Type: 1-Pole
Communication Method - Motion Sensing and Dimming: Hard Wired Wall Plate: Included
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lighting Dimmer, Item - Motion Sensing and Dimming Lighting Dimmer, Switch Type - Motion Sensing and Dimming 1-Pole, Lighting Technology 2-Wire Fluorescent, Communication Method - Motion Sensing and Dimming Hard Wired, Switch Style - Motion Sensing and Dimming Slide, Number of Gangs 1, Operating Voltage - Motion Sensing and Dimming 120VAC, Max. Capacity @ 120VAC 5A (Fluorescent Ballast), Color - Motion Sensing and Dimming White

Reviews of Lutron #NTFTU-5A-WH