Lighting Dimmer, Toggle, 1-Pole/3-Way

LUTRON| Zoro #: G1370713| Mfr #: AY-603PG-IV

$16.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120VAC
Style: Toggle
Item: Lighting Dimmer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1370713 Mfr #: AY-603PG-IV
Voltage: 120VACStyle: Toggle
Item: Lighting DimmerColor: Ivory
Wall Box Size: Single GangLamp Type: Incandescent/Halogen
Max. Capacity: 1ASwitch Type: 1-Pole, 3-Way
Standards: UL1472/CSA C22.2 184.1Wall Plate: Not included
Country of Origin (subject to change): United States

Description

Lighting Dimmer, Lamp Type Incandescent/Halogen, Switch Type 1-Pole, 3-Way, Style Toggle, Max. Capacity 1A, Voltage 120VAC, Color Ivory, Wall Box Size Single Gang, Description/Special Features Eco-Dim(R) Guaranteed 15 Percent Energy Savings, Matches Existing Switches, Toggle On/Off and Mini Slider to Dim or Brighten, Standards UL1472/CSA C22.2 184.1, Wall Plate Not Included

Reviews