KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Occupancy Sensor, 1500 sq ft, Wall

LUTRON| Zoro #: G2083776| Mfr #: LRF2-OWLB-P-WH

$58.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Time Delay: Adjustable
Viewing Angle: 180 Degrees
Includes: Mounting bracket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2083776 Mfr #: LRF2-OWLB-P-WH
Time Delay: AdjustableViewing Angle: 180 Degrees
Includes: Mounting bracketFeatures: 10 Year Battery Life, Simple Adjustment For Timeout, Activity, & Auto-On Settings.
Sensor Type: Passive InfraredColor: White
Item: Wireless Occupancy SensorStandards: FCC, CA Title 24
Communication Method: RFCoverage: 1500 sq. ft.
For Use With: Maestro Wireless Devices and Graphic Eye QS WirelessPower Source: CR123 Lithium Battery
Timer Range: 1, 5, 15, or 30 min.Installation Type: Wall
Country of Origin (subject to change): Mexico

Description

Wireless Occupancy Sensor, Sensing Technology Passive Infrared, Coverage at Suggested Mounting Height 1500 sq. ft., Installation Location - Motion Sensor Wall, Coverage Angle - Motion Sensor 180 Degrees , Time Delay - Motion Sensor 1 min., 5 min., 15 min., 30 min., Time Delay Adjustment Method - Motion Sensor Adjustable, Operating Voltage - Motion Sensing and Dimming 3V Battery, Color - Motion Sensing and Dimming White, Communication Method - Motion Sensing and Dimming Wireless RF

Restrictions and Compliance

*3: Hazardous material

Reviews