DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Rocker Wall Plate, 1 Gang, Ivory

LUTRON| Zoro #: G2194017| Mfr #: CW-1-IV

$3.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2194017 Mfr #: CW-1-IV
Finish: GlossItem: Rocker Wall Plate
Size: StandardTamper Resistant: No
Material: PlasticWeather Resistant: No
Number of Gangs: 1Color: Ivory
Country of Origin (subject to change): United States

Product Description

Wall Plate, Number of Gangs 1, Designer/Style Line, Color Ivory, Finish Gloss, Plate Material Plastic, Snap on Screwless Design, Fits Designer Style Dimmers, Fan Speed Controls, Cable and Telephone Jacks, Wall Switches

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.