20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Rocker Wall Plate, 2 Gang, Ivory

LUTRON| Zoro #: G0895562| Mfr #: CW-2-IV

$6.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0895562 Mfr #: CW-2-IV
Finish: GlossItem: Rocker Wall Plate
Size: StandardTamper Resistant: No
Material: PlasticWeather Resistant: No
Number of Gangs: 2Color: Ivory
Country of Origin (subject to change): United States

Product Description

Wall Plate, Number of Gangs 2, Designer/Style Line, Color Ivory, Finish Gloss, Plate Material Plastic, Snap on Screwless Design, Fits Designer Style Dimmers, Fan Speed Controls, Cable and Telephone Jacks, Wall Switches

Product Reviews

Save 15%. Sign up for Z-mail.