Rocker Wall Plate, 3 Gang, White

LUTRON| Zoro #: G1360414| Mfr #: CW-3-WH

$10.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1360414 Mfr #: CW-3-WH
Item: Rocker Wall PlateWeather Resistant: No
Tamper Resistant: NoNumber of Gangs: 3
Finish: GlossMaterial: PLASTIC
Size: StandardNumber of Gangs: 3
Color: WHITECountry of Origin (subject to change): United States

Product Description

Wall Plate, Number of Gangs 3, Designer/Style Line, Color White, Finish Gloss, Plate Material Plastic, Snap on Screwless Design, Fits Designer Style Dimmers, Fan Speed Controls, Cable and Telephone Jacks, Wall Switches
Save 15%. Sign up for Z-mail.