KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Switching Panel, 12Channel, 10, 14, 18kA

LUTRON| Zoro #: G0361383| Mfr #: XPS12-FT

$1338.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Description/Special Features: Digital Control For Up To 512 Circuits, Softswitch Relays Are Rated For All Light Sources As Well As Motors
Depth (In.): 4.09
Width (In.): 15.13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0361383 Mfr #: XPS12-FT
Description/Special Features: Digital Control For Up To 512 Circuits, Softswitch Relays Are Rated For All Light Sources As Well As MotorsDepth (In.): 4.09
Width (In.): 15.13Operating Temp.: 32-104 Degrees F
NEMA Rating: Type 1Amps: 10kA, 14kA, or 18kA
HP @ 120V: 1/3Item: Switching Panel
HP @ 240V: 1Length (In.): 24
Number of Channels: 12Standards: CSA, UL
Country of Origin (subject to change): United States

Description

Switching Panel, Number of Channels 12, Amps 10kA, 14kA, or 18kA, HP @ 120V 1/3, HP @ 240V 1, NEMA Rating Type 1, Description/Special Features Digital Control For Up To 512 Circuits, Softswitch Relays Are Rated For All Light Sources As Well As Motors, Operating Temp. 32-104 Degrees F, Standards CSA, UL

Restrictions and Compliance

*3: Hazardous material

Reviews