DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Switching Panel, 8Channel, 10, 14, 18kA

LUTRON |Zoro #: G0392201|Mfr #: XPS8-FT

$798.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0392201 Mfr #: XPS8-FT
Operating Temp.: 32-104 Degrees FWidth (In.): 15.13
Standards: CSA, ULDescription/Special Features: Digital Control For Up To 512 Circuits, Softswitch Relays Are Rated For All Light Sources As Well As Motors
Length (In.): 24NEMA Rating: Type 1
Item: Switching PanelHP @ 240V: 1
HP @ 120V: 1/3Amps: 10kA, 14kA, or 18kA
Depth (In.): 4.09Number of Channels: 8
Country of Origin (subject to change): United States

Product Description

Switching Panel, Number of Channels 8, Amps 10kA, 14kA, or 18kA, HP @ 120V 1/3, HP @ 240V 1, NEMA Rating Type 1, Description/Special Features Digital Control For Up To 512 Circuits, Softswitch Relays Are Rated For All Light Sources As Well As Motors, Operating Temp. 32-104 Degrees F, Standards CSA, UL

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.