BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Vacancy Sensor, 1500 sq ft, Hall

LUTRON| Zoro #: G0950004| Mfr #: LRF2-VHLB-P-WH

$56.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteStandards: FCC, CA Title 24Viewing Angle: Long, Narrow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0950004 Mfr #: LRF2-VHLB-P-WH
Color: WhiteStandards: FCC, CA Title 24
Viewing Angle: Long, NarrowIncludes: Mounting bracket
Power Source: CR123 Lithium BatterySensor Type: Passive Infrared
Installation Type: HallCoverage: 150 linear ft.
Features: 10 Year Battery Life, Simple Adjustment For Timeout, Activity, & Auto-On Settings.Item: Wireless Vacancy Sensor
Communication Method: RFTime Delay: Adjustable
Timer Range: 1, 5, 15, or 30 min.For Use With: Maestro Wireless Devices and Graphic Eye QS Wireless
Country of Origin (subject to change): Mexico

Description

Wireless Vacancy Sensor, Item - Motion Sensing and Dimming Wireless Vacancy Sensor, Communication Method - Motion Sensing and Dimming Wireless RF, 434.0 MHz, Sensing Technology Passive Infrared, Installation Location - Motion Sensor Hallway Wall, Coverage at Suggested Mounting Height 1500 sq. ft., Operating Voltage - Motion Sensing and Dimming 3V Battery, Color - Motion Sensing and Dimming White, Time Delay - Motion Sensor 1 min., 5 min., 15 min., 30 min.

Restrictions and Compliance

*3: Hazardous material

Reviews