SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Wall Switch, 1-Pole, On/Off, White

LUTRON| Zoro #: G2152787| Mfr #: MA-AS-277-WH

$29.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: StandardSwitch Function: TouchStandards: UL, CSA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2152787 Mfr #: MA-AS-277-WH
Grade: StandardSwitch Function: Touch
Standards: UL, CSAWiring Method: Side
Installation Type: Wall Switch BoxItem: Wireless Wall Switch
For Use With: Multi Location Timer SwitchColor:
Switch Action: On/OffDescription/Special Features: Companion Switch, Can Be Used with Multi Location Timer Switch, No Derating If Ganged
Amps: 8Voltage AC: 277
Switch Style: RockerSwitch Type:
Communication Method: RFCountry of Origin (subject to change): Saint Kitts and Nevis

Description

Companion Switch, Item - Motion Sensing and Dimming Companion Switch, Switch Type - Motion Sensing and Dimming Multilocation Only, Light Technology CFL, ELV, Fluorescent, Halogen, Incandescent, LED, MLV, Communication Method - Motion Sensing and Dimming Wireless RF, Switch Style - Motion Sensing and Dimming Push Button, Number of Gangs 1, Operating Voltage - Motion Sensing and Dimming 277VAC, Max. Capacity @ 277VAC 6A (CFL, ELV, Fluorescent, Halogen, Incandescent, LED, MLV)

Reviews