BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Wireless Lighting Dimmer, Rocker, 1000W/8A

LUTRON| Zoro #: G1655507| Mfr #: MRF2-10D-120-WH

$87.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Type:Switch Type:Voltage:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1655507 Mfr #: MRF2-10D-120-WH
Lamp Type: Switch Type:
Voltage: Style:
Wall Plate: Not includedItem: Wireless Lighting Dimmer
Standards: UL 1472/CSA C22.2 184.1Description/Special Features: Maestro Wireless Family, Tap On to Favorite Level/Off, Double Tap for Full On, Press Hold and Release for Delayed Fade-to-Off
Wall Box Size: Color:
Max. Capacity: Communication Method: 900 MHz RF
Range: 100 ft. Line of Sight or 30 ft. Through WallsCountry of Origin (subject to change): Mexico

Description

Wireless Lighting Dimmer, Item - Motion Sensing and Dimming Wireless Lighting Dimmer, Switch Type - Motion Sensing and Dimming 1-Pole, Multilocation, Light Technology Halogen, Incandescent, Low Voltage, Communication Method - Motion Sensing and Dimming Wireless RF, 434.0 MHz, Switch Style - Motion Sensing and Dimming Push Button, Number of Gangs 1, Operating Voltage - Motion Sensing and Dimming 120VAC, Max. Capacity @ 120VAC 1000W (Halogen, Incandescent), 1000VA (MLV)

Reviews