Wireless Plug In Dimming Module, 300W, WH

LUTRON| Zoro #: G0958745| Mfr #: MRF2-3PD-3-WH

$66.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage:Item: Wireless Plug In Dimming ModuleWatts @ 120V:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0958745 Mfr #: MRF2-3PD-3-WH
Voltage: Item: Wireless Plug In Dimming Module
Watts @ 120V: For Use With: Lutron Maestro Series Wireless Sensors and Remote Controls
Color: Country of Origin (subject to change): Mexico

Description

Wireless Plug In Dimming Module, For Use With Lutron Maestro Series Wireless Sensors and Remote Controls, Operating Voltage - Motion Sensing and Dimming 120VAC, Color - Motion Sensing and Dimming White, Light Technology Halogen, Incandescent, Max. Capacity @ 120VAC 300 (Halogen, Incandescent)

Reviews