KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wireless Smart Switch, 1Pole, On/Off, Ivory

LUTRON| Zoro #: G0971801| Mfr #: MRF2-8S-DV-IV

$100.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Switch Style: Rocker
Communication Method: RF
Description/Special Features: Does Not Require Neutral Wire
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0971801 Mfr #: MRF2-8S-DV-IV
Switch Style: RockerCommunication Method: RF
Description/Special Features: Does Not Require Neutral WireColor:
Grade: CommercialAmps: 8
Voltage AC: 120 to 277Wiring Method: Back
Switch Function: TouchItem: Wireless Wall Switch
Switch Type: Installation Type: Wall Switch Box
Standards: UL/CSA, FCCSwitch Action: On/Off
Country of Origin (subject to change): Mexico

Description

Installation Type Wall Switch Box, Switch Style Rocker, Switch Action On/Off, Switch Function Touch, Amps 8, Wireless Wall Switch, Grade Commercial, Color Ivory, Switch Type 1-Pole, Voltage AC 120 to 277, Wiring Method Back, Standards UL/CSA, FCC, Communication Method RF

Reviews