Skip to Main Content
customer-service Help
Lux

Heating/Cooling Mechanical Thermostat , 1 H 1 C, Wall Mount, 24VAC

Lux Heating/Cooling Mechanical Thermostat ,  1 H 1 C,  Wall Mount,  24VAC PSM40SA
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$21.99
  • Item: Heating/Cooling Mechanical Thermostat
  • Voltage: 24VAC
  • Stages Heat: 1
See full product details
Orders over $75 ship free.
Total: $21.99

Lux #PSM40SA Specifications

  • Item: Heating/Cooling Mechanical Thermostat
  • Voltage: 24VAC
  • Stages Heat: 1
  • Mounting Location: Wall
  • Color: White
  • Control Range: 45 Degrees to 90 Degrees F
  • System Switching: Heat-Cool-Off
  • Stages Cool: 1
  • Height: 3 1/2"
  • Width: 3"
  • Dual Transformer Compatible: No
  • Power Method: Hardwired
  • 750mV Compatible: Yes
  • Fan Switching: Auto-on
  • Depth: 1 3/8 in
  • Mounting: Vertical
  • Automatic Changeover: No
  • For Use With: SD-CT
  • Terminal Designations: R,C,W
  • Features: Mercury Free, Clean Attractive Design, Snap Action Mechanism, Adjustable Heat Anticipator
  • Mounting Direction: Vertical
  • Thermostat Type: Low Voltage
  • Temperature Sensitivity: +/-1 Degrees F
  • System Settings: Cool-Heat-Off
  • System/Fan Settings: Cool-Heat-Off/Auto-On
  • Fan Settings: Auto, On
  • Contact Type: Snap Action
  • Operating Temperature Range: +32 Degrees to +95 Degrees F
  • Changeover Type: Manual
  • Application: Heat and Cool
  • Compatible System Type: Hydronic Air Handler, Single-Stage Heat Pump
  • Millivolt Compatible: Yes
  • Overall Width: 3 in
  • Overall Height: 3 1/2 in
  • Operating Humidity Range: 20% to 90 %
  • Overall Depth: 1 3/8 in
  • Temperature Control Range: +45 Degrees to +90 Degrees F, +50 to +95 Degrees F
  • Electrical Connection Type: Hardwired
  • Amperage: 0.15 to 1.2 A
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Low Voltage Thermostat, Terminal Designations G, Y, W, RH, B, RC, O, System Switching Heat-Cool-Off, Fan Switching Auto-On, Automatic Changeover No, Dual Transformer Compatible No, Power Method Hardwired, Voltage 24V AC, 750mV Compatible Yes, Mounting Vertical, Height 3 1/2 in, Width 3 in, Depth 1 3/8 in, Color White, Control Range 45 Degrees to 90 Degrees F, Features Mercury Free, Clean Attractive Design, Snap Action Mechanism, Adjustable Heat Anticipator

Reviews of Lux #PSM40SA