Skip to Main Content
customer-service Help
Lux

Non-Programmable Thermostat , 1 H 1 C, Wall Mount, Hardwired/Battery ,

Lux Non-Programmable Thermostat ,  1 H 1 C,  Wall Mount,  Hardwired/Battery ,  P111
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$32.95
  • Item: Non-Programmable Thermostat
  • Voltage: 24VAC
  • Stages Heat: 1
See full product details
Orders over $75 ship free.
Total: $32.95

Lux #P111 Specifications

  • Item: Non-Programmable Thermostat
  • Voltage: 24VAC
  • Stages Heat: 1
  • Mounting Type: Horizontal
  • Mounting Location: Wall
  • Color: White
  • Control Range: 45 Degrees to 90 Degrees F
  • System Switching: Heat-Cool-Off
  • Stages Cool: 1
  • Height: 3 3/8"
  • Width: 5 3/8"
  • Dual Transformer Compatible: No
  • Power Method: Hardwired/Battery
  • 750mV Compatible: Yes
  • Features: Easy Installation, Non-Programmable Only, Easy-View Back Light, Temporary Compressor Protection Bypass, 5 or 2 min Selectable Time Delay for Equipment Protection, User Temperature Calibration, Fahrenheit or Celsius Temperature Display, Adjustable Heating and Cooling Limits, Adjustable Temperature Differential
  • Fan Switching: Auto-on
  • Depth: 1 1/4 in
  • Batteries Included: Yes
  • Temporary Temperature Hold: No
  • For Use With: SD-CT
  • Automatic Changeover: No
  • Temperature Limiting: No
  • Occupancy Sensor: No
  • Programmable Fan: No
  • Dehumidification Control: No
  • Display: Large Character
  • Temporary Program Override: No
  • Key Pad Lockout: Yes
  • Includes: (2) AA batteries
  • Low Battery Indicator: Yes
  • Battery Backup: Yes
  • Filter Indicator: No
  • Humidification Control: No
  • Terminal Designations: RH, RC, W, Y, G, C, O/B
  • Fan Settings: Auto, On
  • Electrical Connection Type: Hardwired
  • Operating Humidity Range: 20% to 90 %
  • System/Fan Settings: Cool-Heat-Off/Auto-On
  • Changeover Type: Manual
  • Mounting Direction: Horizontal
  • Millivolt Compatible: Yes
  • System Settings: Cool-Heat-Off
  • Battery Type: (2) AA Batteries
  • Number of Cooling Stages - Conventional System: 1
  • Overall Height: 3 3/8 in
  • Temperature Differential: +/-0.25 Degrees F to +/-2.25 Degrees F
  • Application: Heat and Cool
  • Programming Capability: Non-Programmable
  • Overall Width: 5 3/8 in
  • Overall Depth: 1 1/4 in
  • Temperature Control Range: +45 Degrees to +90 Degrees F
  • Thermostat Type: Low Voltage
  • Operating Temperature Range: +14 Degrees to +114 Degrees F
  • Number of Heating Stages - Conventional System: 1
  • Temperature Sensitivity: +/-1 Degrees F
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Terminal Designations RH, RC, W, Y, G, C, O/B, System Switching Heat-Cool-Off, Fan Switching Auto-On, Display Large Character, Key Pad Lockout Yes, Programmable Fan No, Automatic Changeover No, Humidification Control No, Dehumidification Control No, Remote Sensing Capability No, Temporary Program Override No, Temporary Temperature Hold No, Filter Indicator No, Temperature Limiting No, Battery Backup Yes, Low Battery Indicator Yes

Reviews of Lux #P111